Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardair Corporation

Model # :WBB3169149

MPN #: PQ55C150NED

Guardair® PowerQUAD™ NED Vacuum Kit with 1-1/2" Inlet, 55 Gallon Capacity

Product Description
Meet the PowerQUAD™ 55-Gallon NED Vacuum Kit w/ 1-1/2" Inlet – the pinnacle of pneumatic vacuum technology. Engineered for exceptional performance, PowerQUAD™ NED Vacuums are ideal for vacuuming up chips, dust, debris, liquids, or sludge. Electrically bonded components, multiple grounding options, and static conductive attachments eliminate static electricity and nuisance shocks at the source. Powered by compressed air, with no rotating parts, no motors to spark or burnout, and no electric cords, PowerQUAD™ NED Vacuums generate superior vacuum suction while delivering substantial operating cost savings. Kit includes static conductive vacuum hose, static conductive air supply hose and metal accessories.

Features:
  • Energy Efficient and Powerful: Consume up to 70% less compressed air while delivering unparalleled vacuum suction and substantial operating cost savings.
  • Advanced Noise Reduction: Ultra-quiet operation at 88 dBA or less -- 10–15 dB quieter than traditional vacuums.
  • Intrinsically Safe: No electric motors, or risk of electrical sparks, no electric cords -- safe in both wet and dry locations.
  • Customizable Performance: Tailor performance with three color-coded, easy-to-change injector nozzle sets to customize the level of compressed air savings and vacuum suction.
  • Proprietary Design: Rugged, diecast aluminum, vacuum generating engine features unique 2-stage, multi-venturi design engineered to deliver superior performance.
  • Versatile: Equipped with a liquid shutoff assembly -- suitable for wet and dry wet applications.
  • Compatible: Backward compatible with all existing Guardair® pneumatic vacuum components including drums, covers, attachments and accessories.
  • Includes: (1) PowerQUAD™ 55-Gallon NED Vacuum Generating Head w 1-1/2" Vacuum Inlet, (1) Air Supply Shut-Off Valve w/ 1/2" FNPT, (1) 20/30/55 Gal Wire Cage Coalescing Filter, (1) Heavy-Duty, 19-Gauge, 55-Gallon Steel Drum, (1) 1/2" x 12' Static Conductive Air Supply Hose w/ 1/2" MNPT Swivel connectors, (1) 1-1/2" x 10' Static Conductive Vacuum Hose, (1) 4' Steel Wand w/ 12" Wide Aluminum Floor Tool, (1) 24" Aluminum Crevice Tool, (1) Drum Dolly w/ (4) 3" Diameter Steel Swivel Casters


PRICE
$2,479.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28
Width28 in
Height48-1/2 in
Weight95 lbs
Water Lift126 - 251 in
Hose Diameter1-1/2 in
Hose Length10 ft
Inlet Size1/2 in

Product Details

TypeWet/Dry Vacuum
CFM20 - 60 CFM
Type of PowerPneumatic
ColorBlack
Filter TypeStandard
Air Consumption20 - 60 CFM
StyleMulti Stage Pneumatic Vacuum Unit
Capacity55 gal
Filtration10 microns @ minimum of 98% efficiency
MaterialSteel
Description55 Gallon NED Vacuum Kit
Vacuum Flow92 - 129
Min Compressor Size4 - 12 HP
Manufacturers Part NumberPQ55C150NED
Decibels82 - 85
BrandGuardair Corporation