Fellowes® Powershred® Waste Bags for 325 Series Shredders
|
Questions & Answers (0)
Product Description
Fellowes® Powershred® Waste Bags for C-320 Series Shredders
Convenient bags keep work areas clean. Includes easy-to-use dispenser box with extra-long wire ties. For use with Powershred® C-325i and C-325Ci commercial machines. 50 bags per box. 100% recyclable.
Convenient bags keep work areas clean. Includes easy-to-use dispenser box with extra-long wire ties. For use with Powershred® C-325i and C-325Ci commercial machines. 50 bags per box. 100% recyclable.
PRICE
$30.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Depth | 15 in |
| Height | 39 in |
Product Details
| Type | Shredder Bags |
| Specialty Shredding | Paper Only |
| Color | Clear |
| Style | Powershred |
| Capacity | 25 gal |
| Material | Plastic |
| Package Quantity | 50 Bags/Carton |
| Description | Powershred® Waste Bags for C-320 Series Shredders |
| Manufacturers Part Number | 36056 |
| Brand | Fellowes |