Fellowes® Powershred® Shredder Waste Bags, 100/Box
|
Questions & Answers (0)
Product Description
Convenient bags keep work areas clean. Includes easy-to-use dispenser box with extra-long wire ties. For use with Fellowes® 99Ms, 90S , 99Ci, 130C, HS-440, 130C, 200C Shredders. 100 bags per box. 100% recyclable.
PRICE
$36.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 14 in |
| Height | 30 in |
Product Details
| Type | Shredder Bags |
| Specialty Shredding | Paper Only |
| Color | Clear |
| Style | Powershred |
| Capacity | 9 gal |
| Material | Plastic |
| Package Quantity | 100 Bags/Carton |
| Description | Shredder Waste Bags |
| Manufacturers Part Number | 36053 |
| Brand | Fellowes |