Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DeWalt

Model # :WBB700601

MPN #: 02286-PWR

DeWalt® eng. by Powers 02286-PWR - Wall-Dog™ Screw Anchor, Pan Head, 1-1/4", Black - Pkg Qty 100

Product Description
Wall-Dog™ Screw Anchor, Light Duty, Pan Head, 1-1/4", Black

The Wall-Dog™ is an all steel, one piece, threaded fastener, which is used to fasten various fixtures directly to drywall. Wall-Dog™ fasteners are fast. Unlike conventional screw anchors, which require the secondary step of threading a sheet metal screw into an anchor, the Wall-Dog™ is installed directly through the fixture into the drywall.

PRICE
$15.00  Sold in packages of 100 / $0.15 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/4 in
Size1/4"
HeadPan

Product Details

Country of OriginImport
FinishPlain
MaterialSteel
Package Quantity100
ColorBlack
SeriesWall-Dog™
Manufacturers Part Number02286-PWR
Anchor TypeScrew Anchor (Light Duty)
BrandDeWalt