DeWalt® eng. by Powers, Zip-It® Anchor, 3/8" - 1", Nylon, Std. Box, No Screws, Pack of 100 - Pkg Qty 100
|
Questions & Answers (0)
Product Description
The Zip-It® Anchor is a one piece self drilling anchor designed for use in hollow gypsum wallboard for light duty loads. It is available in both engineered nylon and Zamac alloy for use with either a No. 6 or No. 8 screws in 3/8" to 1" wallboard. The Zip-It® Jr., is formed from engineered nylon for use with No. 6 screws in 3/8" to 5/8" wallboard.
PRICE
$33.00 Sold in packages of 100 / $0.33 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/8" |
| Wall Thickness | 3/8 - 1 in |
Product Details
| Country of Origin | Import |
| Finish | Plain |
| Material | Nylon |
| Package Quantity | 100 |
| Series | Zip-It® |
| Manufacturers Part Number | 02345-PWR |
| Anchor Type | Wallboard Anchor |
| Wt./100 | 1/2 |
| Brand | DeWalt |