DeWalt® eng. by Powers 7440SD1-PWR -Power-Stud+® Wedge Expansion Anchor, SD1,3/4" x 4-1/4" - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
Power-Stud+® Wedge Expansion Anchor, SD1, 3/4" X 4-1/4"
The Power-Stud®+ SD1 Anchor is a fully threaded, torque-controlled, wedge expansion anchor which is designed for consistent performance in cracked and uncracked concrete. Suitable base materials include normal-weight concrete, structural sand-lightweight concrete and concrete over metal deck. The anchor is manufactured with a zinc plated carbon steel body and expansion clip. Nut and washer are included.
The Power-Stud®+ SD1 Anchor is a fully threaded, torque-controlled, wedge expansion anchor which is designed for consistent performance in cracked and uncracked concrete. Suitable base materials include normal-weight concrete, structural sand-lightweight concrete and concrete over metal deck. The anchor is manufactured with a zinc plated carbon steel body and expansion clip. Nut and washer are included.
PRICE
$51.80 Sold in packages of 20 / $2.59 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 12/06/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 in |
| Thread Length | 1-3/4 in |
| Size | 3/4-10 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Material | Steel |
| Package Quantity | 20 |
| Series | Power-Stud® |
| Manufacturers Part Number | 7440SD1-PWR |
| Anchor Type | Wedge Expansion Anchor |
| Brand | DeWalt |
Compliance & Certifications
| Certifications | ICC Compliant |