- Portability: This lightweight, 3.5-gallon spotter with its telescopic handle & transport wheels moves effortlessly from one location to another and is perfect for locations where bigger extractors just aren't practical
- Powerful: Commercial-grade power to tackle touch-ups and to remove spots before they become a stain
- Pro tools & construction: Includes a 4" clear-sight upholstery tool, 2.5-10 ft. expandable hose and constructed with heavy-duty poly housing for years of hassle-free cleaning
- Mobility: This lightweight unit can be moved effortlessly from one location to another with the telescoping handle and by tilting back on the 5 in. transport wheels
- Easy to empty: Emptying the recovery tank is a breeze with the ergonomic drainage handle and wide drain spout
- Tough to spill: The removable recovery tank is built to stand on its own and minimize spills while transporting and emptying
- Storage: he solution and recovery hose, power cord and hand tool all fit neatly on the machine with the built in storage
Powr-Flite® Photon Portable Spotter Extractor w/Stretch Hose & Hand Tool,55 PSI,3.5 Gallon Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$975.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 |
| Width | 13 in |
| Height | 23 in |
| Weight | 35 lbs |
| Water Lift | 89 in |
| Cord Length | 15 |
| Cleaning Width | 4 in |
Product Details
| Assembly Required | Yes |
| Type | Spotter Extractor |
| CFM | 104 CFM |
| Pressure Power | 55 |
| Stages | 2 Stage Vac Motor |
| Solution Tank Capacity | 3.5 gal |
| Vacuum Motor | 2 Stage |
| Color | Blue/Black |
| Amperage | 8.5 A |
| Wattage | 1020 W |
| Voltage | 120 V |
| Includes | 2-1/2' - 10' Stretch Hose, 4" Clear Sight Hand Tool |
| Material | Roto-Molded Polyethylene |
| Manufacturers Part Number | PE010-G03-U |
| Recovery Tank Capacity | 2.5 gal |
| Brand | Powr-Flite |
Warranty
| Warranty | 2 Years Parts, 1 Year Labor, 10 Years Housing yr |