Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nilfisk

Model # :WBB3250150

MPN #: 50000591

Nilfisk Viper WOLF130 1 Gallon Carpet Spotter, 4" Cleaning Path, 120V, 30 PSI

Product Description
Built to deliver cleaner carpets with minimal effort, the VIPER WOLF130 is a portable carpet spotter that provides impressive performance in environments requiring daily cleaning. Its simple controls, convenient features, and durable design make it ideal for quick, easy indoor operation – without compromising on cleaning capability or results. Whether you're cleaning within educational institutions, office spaces, medical facilities, or other commercial applications, the WOLF130 offers market-leading value.

Features:
  • 3 m vacuum/solution hoses, with 102 mm hand tool
  • Removable tank for easy empty and refill
  • Clear hand tool for better overview of soil/solution pickup and removal
  • Large wheels makes it easy to maneuver


PRICE
$919.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-3/16
Width10-3/8 in
Height16-5/16 in
Weight21.7 lbs
Water Lift85 in
Cord Length21-1/2'
Cleaning Width4 in

Product Details

TypeCarpet Spotter
Pressure Power30 PSI
Solution Tank Capacity1 gal
ColorWhite
Amperage11 A
Voltage120 V
Manufacturers Part Number50000591
Recovery Tank Capacity1 gal
BrandNilfisk