Saint Gobain PP Heavyweight, 10 Gal., Cylindrical Tank w/Cover, 13"Dia. x 20"H, 3/16"Wall, White
Write a Review
|
Questions & Answers (0)
Product Description
Saint-Gobain Performance Plastics high-performance tanks are the best and toughest in the industry. Exacting CAD-based designs, the highest quality virgin resins and tough construction provide excellent solutions for general purpose applications. The Tanks are translucent and feature molded-in graduations.
Our open-top Tanks are rated for use with 1.8 specific gravity media. If a fiberglass casing is used, the rating goes up to 2.2. Casings provide structural support and prevent bulging at the bottom of the tank. Casings are also required for use with media having a specific gravity greater than 1.8 or for use at prolonged elevated temperatures.
Optional factory installed Casting sold separately; must be purchased with the Tank.Call for pricing.
Our open-top Tanks are rated for use with 1.8 specific gravity media. If a fiberglass casing is used, the rating goes up to 2.2. Casings provide structural support and prevent bulging at the bottom of the tank. Casings are also required for use with media having a specific gravity greater than 1.8 or for use at prolonged elevated temperatures.
Optional factory installed Casting sold separately; must be purchased with the Tank.Call for pricing.
PRICE
$185.95
48
48
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 13 in |
| Height | 20 in |
| Weight | 9 lbs |
| Outside Diameter | 13 in |
| Thickness | 3/16 in |
| Diameter | 13 in |
Product Details
| Assembly Required | No |
| Color | White |
| Temperature Tolerance | 220°F/104°C |
| Style | Flat-Bottom Cylindrical Tank |
| Capacity | 10 gal |
| Graduation | 1 L |
| Material | PP |
| Package Quantity | 4 |
| Manufacturers Part Number | 11200-0010 |
| Brand | Saint Gobain |
Compliance & Certifications
| Certifications | FDA 21 CFR 177.1520 |