Hastings 500 Gallon Self-Standing Storage Tank T-0500-062
Write a Review
|
Questions & Answers (0)
Product Description
Hastings VERTICAL SELF-STANDING POLYETHYLENE STORAGE TANK
Large industrial tanks store acids, corrosives and non-hazardous liquids including foodstuffs and potable water; FDA approved. One piece heavy seamless construction has UV inhibitors and anti-oxidants for durability and strength. Gallon markings on translucent walls permit easy liquid level reading. Includes long life outlet fitting and vented fill lid. Includes 6" diameter fill and a 2" NPT outlet.
140° Instantaneous Fluid Temperature; 120° Sustained Fluid Temperature.
Note: Outlet Plug is not included.
Large industrial tanks store acids, corrosives and non-hazardous liquids including foodstuffs and potable water; FDA approved. One piece heavy seamless construction has UV inhibitors and anti-oxidants for durability and strength. Gallon markings on translucent walls permit easy liquid level reading. Includes long life outlet fitting and vented fill lid. Includes 6" diameter fill and a 2" NPT outlet.
140° Instantaneous Fluid Temperature; 120° Sustained Fluid Temperature.
Note: Outlet Plug is not included.
PRICE
$699.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54 in |
| Width | 54 in |
| Height | 62 in |
| Weight | 125 lbs |
| NPT outlet | 2 in |
| Fill Diameter | 6 in |
| Diameter | 54 in |
Product Details
| Assembly Required | No |
| Type | Self-Standing Tank |
| Color | White |
| Capacity | 500 gal |
| Material | Plastic |
| Manufacturers Part Number | T-0500-062 |
| Brand | Hastings |