RomoTech Stackable Water Storage Tank, 35 Gallon Capacity, Aqua Blue
|
Questions & Answers (0)
Product Description
RomoTech Stackable Water Tanks are a durable and a convenient way to store and transport potable water. Ideal for disaster preparedness, RVs, camping, mobile water transport, remote work sites, and other situations where potable water may be contaminated or not readily available. Maximize storage by stacking up to two tanks high - ideal when space is tight like garages, basements, or emergency shelters. Molded-in handles for team lifting. For easiest portability, move the tank into place before filling; when full, total weight is approximately 292 lb. (35 gal). Aqua-blue high visibility body color for easy identification as a clean water source. Polyethylene construction and molded-in gallon marks let you quickly assess how much liquid is in the tank. Poly will never rust or corrode, and it's UV-stabilized to prevent fading or warping from prolonged outdoor use. Manufactured using BPA free, NSF approved, and FDA approved food-safe polyethylene. Tanks have a maximum contact operating temperature of 120°F. The tanks are easy to fill and empty, with a large fill cap on top and included lead-free 3/4in. brass spigot.
PRICE
$189.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 20 in |
| Height | 21 in |
| Weight | 22 lbs |
| NPT outlet | 3/4 in |
| Fill Diameter | 5 in |
Product Details
| Assembly Required | No |
| Type | Stackable Water Tank |
| Color | Aqua Blue |
| Temperature Tolerance | 120 °F |
| Capacity | 35 gal |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 82129393 |
| Brand | RomoTech |
Compliance & Certifications
| Certifications | NSF Approved, FDA 21 CFR 177.1520 |