Kit Includes: 16 Pieces
- 3 – Tyvek Coveralls
- 3 – Pairs Latex Boots
- 3 – Pairs Nitrile Gloves
- 3 – Goggles
- 3 – Disposal Bags & Ties
- 1 – Emergency Guidebook
- 1 – Yellow Zip Closure Bag
Weights & Dimensions
| Length | 17 in |
| Width | 5 in |
| Height | 24 in |
| Weight | 6 lbs |
Product Details
| Type | Accessory |
| Color | Yellow |
| Shelf Life | 1 |
| Container Material | Polyester |
| Material | Various |
| Description | PPE Spill Pak - 16 Piece |
| Manufacturers Part Number | PPE-KIT |
| Container Type | Bag |
| Number of Gloves | 3 Pairs |
| Brand | SpillTech |
Warranty
| Warranty | 1 yr |