Little Giant® Safety Cabinet Spill Control Platform SSF-2045 - for 43"W x 18"D Cabinets
Write a Review
|
Questions & Answers (0)
Product Description
Little Giant® Safety Cabinet Spill Control Platform SSF-2045 - for 43"W x 18"D Safety Cabinets
Gain an extra measure of spill control for your safety cabinets. Constructed from heavy-duty, 12 gauge steel this all-welded sump measures 20" deep x 45" wide x 6" high. Designed to accept most 18" D x 43" W safety cabinets, the platform will contain up to 25 gallons securely and keep any leakages off your floor. Your cabinet sits recessed in the platform by 1" which will allow the cabinet doors to fully open. The low profile design and steel braces in back ensure easy loading of your empty cabinet. Durable gray powder coated finish.
Gain an extra measure of spill control for your safety cabinets. Constructed from heavy-duty, 12 gauge steel this all-welded sump measures 20" deep x 45" wide x 6" high. Designed to accept most 18" D x 43" W safety cabinets, the platform will contain up to 25 gallons securely and keep any leakages off your floor. Your cabinet sits recessed in the platform by 1" which will allow the cabinet doors to fully open. The low profile design and steel braces in back ensure easy loading of your empty cabinet. Durable gray powder coated finish.
PRICE
$715.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45-1/4 in |
| Width | 20-1/4 in |
| Height | 13-1/2 in |
| Weight | 80 lbs |
Product Details
| Assembly Required | No |
| Type | Cabinet Sump |
| Color | Gray |
| For Use With | 18"D x 43"W Safety Cabinets |
| Capacity | 25 gal |
| Material | Steel |
| Construction Type | All-Welded |
| Description | Safety Cabinet Spill Control Platform Sump |
| Package Quantity | 1 |
| Manufacturers Part Number | SSF-2045 |
| Product Type | Platform |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |