SpillTech Build Your Own Berm-2WE Build Your Own Berm Wall Ends, 5-1/2"L X 3"W X 2"H, 2 Per Pack
Write a Review
|
Questions & Answers (0)
Product Description
Build your own barrier around equipment or storage, indoors or out. Seals tight against floor and wall for a leak-free connection. Semi-permanent, highly visible berm customizable to your desired size and shape. Vinyl covered foam barrier resists oils, coolants and most chemicals. Easy to cut with utility knife. Recovers its shape under foot traffic or light, wheeled equipment. Dimensions: 5-1/2"L X 3"W X 2"H.
PRICE
$97.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 ft |
| Width | 5-1/2 ft |
| Height | 2 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | Yes |
| Type | Berm Kit |
| Color | Yellow |
| Style | Semi-Permanent |
| Number of Modular Walls | 0 |
| Manufacturers Part Number | BYOB-2WE |
| Wall Material | Vinyl |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | SpillTech |
Warranty
| Warranty | 1 yr |