Advance Tabco® Challenger Ice Bin/Cocktail Station, 48X21X8, w/Cold Plate. R Drainboard
Write a Review
|
Questions & Answers (0)
Product Description
Challenger Ice Bin/Cocktail Station, with right drainboard, 8" deep chest w/ 7-circuit post-mix cold plate, 48" w x 21" dp, 4" splash, 75-lbs. ice capacity, stainless finish w/black powder coated legs, with 3-pak removable bottle racks (2).
PRICE
$2,199.00
1
1
Ships in 59 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 47 in |
| Depth | 21 in |
| Height | 33 in |
Product Details
| Capacity | 72 lbs |
| Package Quantity | 1 |
| Description | Cocktail Workstat w/ Cp-7 |
| Series | Challenger |
| Manufacturers Part Number | CRW-4L-7 |
| Brand | Supreme Metal |