WinCo® Round Cover, 7-7/8" Dia., Translucent - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PP Round Cover, Fits 2 & 4 Qt.
PRICE
$20.16 Sold in packages of 12 / $1.68 ea
10
10
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-7/8 in |
| Width | 7-9/16 in |
| Height | 7/16 in |
Product Details
| Capacity | 2 & 4 Qt. |
| Material | Polypropylene |
| Package Quantity | 12 |
| Description | PP Round Cover |
| Color | Clear |
| Manufacturers Part Number | PPRC-24C |
| Brand | Winco |