- Tight double-sealing lids protect against spills and extend freshness; easy opening design eliminates frustration too
- Lids have date indicators to help maintain food quality and control inventory turns
- StorPlus™ Lids are interchangeable with other brands
- NSF listed
- BPA free
- Tight double-sealing lids protect against spills and extend freshness; easy opening design eliminates frustration too
- Dishwasher safe
Carlisle® Storplus™ Round Lid, 12" Dia., Cobalt Blue - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$38.40 Sold in packages of 6 / $6.40 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Diameter | 12.03 in |
Product Details
| Capacity | 12-22 Qt. |
| Material | Polypropylene (PPY) |
| Package Quantity | 6 |
| Description | StorPlus Round Container Lid 12-18-22 qt - Royal Blue |
| Color | Blue |
| Manufacturers Part Number | 1077360 |
| Brand | Carlisle |
| Trademark | StorPlus |