3M PPS Disposable Lids, Standard Size, 200 Micron Filters, 16200, 25 Lids/Case
Write a Review
|
Questions & Answers (0)
Product Description
Case contains 25 standard/large size lids with 200 Micron Filters. These are replacement lids which fit both the standard size 3M PPS Kit (PN 16000) and large size 3M PPS Kit (PN 16024).
PRICE
$65.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | PPS |
| Manufacturers Part Number | 16200 |
| Type | Standard |
| Package Quantity | 25/Case |
| Description | Disposable Lids |
| Brand | 3M |