Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3059702

MPN #: WL9-9040020

JET® Pr Locking Pads Assy 1755/65, WL9-9040020

Product Description

These are the locking pads that are specially manufactured for Wilton mechanics vises. The locking pads helps to secure the vise to the work bench. Two durable metal locking pads are included per order, note the hardware to secure these parts is sold separately.

For Use With:
  • Jet 745 (1960-1975) Mechanics Vise
  • 745 (1975-1979) Mechanics Vise
  • 745 (1980) Mechanics Vise
  • 1550 (Hi Visibility) Mechanics Vise
  • 1755 (After 1998) Tradesman Vise
  • 1765 (After 1998) Tradesman Vise
  • 1750 (Before 1992) Tradesman Vise
  • 1750 (After 1992) Tradesman Vise
  • 1760 (Before 1994) Tradesman Vise
  • 1760 (After 1994) Tradesman Vise
  • 2050 (Before 1992) Tradesman Vise
  • 2050 (After 1992) Tradesman Vise
  • 2060 (Before 1994) Tradesman Vise
  • 2060 (After 1994) Tradesman Vise



PRICE
$44.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberWL9-9040020
TypeReplacement Part
For Use WithMechanics Vises
BrandJET