Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Prang

Model # :WBB1141904

MPN #: DIX08020***

Prang DIX08020 Professional Watercolors, 8 Assorted Colors,Masterpack, 36/Set

Product Description
Semi-moist transparent watercolor paints contain no wax. Brilliant pigments mix cleanly, flow easily, and stay true. Paint never dries out. White, segmented lid for true color mixing. 36 pieces total (24 Oval Pan Eight-Color Sets and 12 refills). Package Includes: Includes watercolors, hinged case and one paintbrush. Chemical Compound: Water Based.

Colors Included:
Black; Blue; Brown; Green; Orange; Red; Violet; Yellow


PRICE
$179.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Supply TypePaint Supplies
Art Supply TypeWatercolor Paint
Color AssortmentBlack; Blue; Brown; Green; Orange; Red; Violet; Yellow
ColorAssorted
StylePaint
Paint TypeWatercolor
SubjectArt
Packing TypeOval Pans
DescriptionProfessional Watercolors
Package Quantity36/Pack
Chemical CompoundWater Base
FeaturesPrang™ Oval-8 and Refill Watercolor Master Pack
Manufacturers Part NumberDIX08020***
GradePre K - 3
Number of Colors8
BrandPrang

Compliance & Certifications

CertificationsAP Certified Nontoxic