Crayola® Washable Paint, Nontoxic, 1 Gallon, Brown
Write a Review
|
Questions & Answers (0)
Product Description
Crayola Washable Paint combines vibrant color with true washability. Students can express themselves freely, because Crayola Washable Paint cleans up with just soap and water and washes easily from skin and most children's clothing. Paint won't chip or rub off.
PRICE
$39.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Paint Supplies |
| Art Supply Type | Tempera Paint |
| Color | Brown |
| Style | Paint |
| Capacity | 1 Gal/Bottle |
| Paint Type | Tempera |
| Subject | Art |
| Package Quantity | 1 Each |
| Description | Washable Paint 1 gal |
| Manufacturers Part Number | 542128007 |
| Grade | 4 - 8 |
| Washable | Yes |
| Brand | Crayola |