Magna Visual Magnetic Heading Calendar Dates, Numbers 1-31, White on Black
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for use on magnetic surfaces as calendar date headings to organize your schedule. 1"H x 1" W, 1-31 per set. 1-Year Limited Warranty.
PRICE
$12.75
20
20
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Depth | 2/57 in |
| Height | 1 in |
Product Details
| Type | Magnets |
| Package Quantity | 31 |
| Description | Magnetic Headings Calendar Dates (1-31), White on Black |
| Color | Black |
| Manufacturers Part Number | FH-37 |
| Magnetic | Yes |
| Brand | Magna Visual |