Xstamper® Pre-Inked Design Stamp, HAPPY FACE Design, 5/8" Diameter, Red
Write a Review
|
Questions & Answers (0)
Product Description
Xstamper red ink happy face stamp is pre-inked and re-inkable. Retractable frame keeps stamp surface away from desktop until ready to use. Plastic cap makes it safe to carry in purse or pocket. Impression size is 5/8" diameter.
PRICE
$13.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5/8 in |
| Width | 5/8 in |
Product Details
| Type | Pre-Inked Stamp |
| Package Quantity | 1 |
| Description | Pre-Inked Design Stamp |
| Color | Red |
| Manufacturers Part Number | XST11303 |
| Design/Message | HAPPY FACE |
| Brand | Xstamper |