U.S. Stamp & Sign Trodat® Self-inking Message/Date Stamp, 4 Phrases, 3/8" x 1", Blue/Red
Write a Review
|
Questions & Answers (0)
Product Description
Eco-friendly micro five-in-one date stamp offers a quick, versatile way to stamp documents with the date only in red or four interchangeable key phrases in blue. Self-inking dater delivers rapid, repeat impressions of the words E-MAILED, FAXED, PAID and RECEIVED in uppercase letters or the date. Impression size is 3/4" x 1".
Four-band date includes months, days and 10 years. Stamp delivers up to 10,000 impressions and contains a high percentage of recycled material. The frame is made of plastic.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Four-band date includes months, days and 10 years. Stamp delivers up to 10,000 impressions and contains a high percentage of recycled material. The frame is made of plastic.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$23.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 3/8 in |
Product Details
| Type | Self-Inking Stamp |
| Package Quantity | 1 |
| Description | Trodat® Self-inking Message/Date Stamp |
| Color | Blue |
| Manufacturers Part Number | USSE4850L |
| Design/Message | MULTI-PHRASE |
| Brand | U.S. Stamp & Sign |