Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Xstamper

Model # :WBB858834

MPN #: XST1829

Xstamper® Pre-Inked Message Stamp, SCANNED, 1-5/8" x 1/2", Red

Product Description
Pre-Inked One-Color Eco-Green Title Stamp contains a high percentage of recycled material. Microporous cellular rubber and laser engraving deliver a clean, crisp impression. 1/2" x 1-5/8" impression in red reads SCANNED. Stamp is pre-inked for 100,000 impressions and re-inkable with Xstamper refill ink. Retractable frame keeps ink away from surfaces.

PRICE
$16.50

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-5/8 in
Width1/2 in

Product Details

TypePre-Inked Stamp
Package Quantity1
DescriptionPre-Inked Message Stamp
ColorRed
Manufacturers Part NumberXST1829
Design/MessageSCANNED
BrandXstamper