Xstamper® Secure Stamp & Marker Kit, 1/2" x 1-5/8", Black
Write a Review
|
Questions & Answers (0)
Product Description
Small Security Stamper Kit includes one Secure Stamper and one Secure Marker. Both contain a special black ink that completely obscures private information, working best on black ink. Ideal for hiding personal information on mail and packages ready to be recycled. Covered information cannot be read, scanned or copied. Marker has a durable 4mm chisel nib to cover areas quickly and precisely. Stamper has a 1/2" x 1-5/8" impression size.
PRICE
$23.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/8 in |
| Width | 1/2 in |
Product Details
| Type | Pre-Inked Stamp |
| Package Quantity | 1 |
| Description | Secure Stamp & Marker Kit |
| Color | Black |
| Manufacturers Part Number | XST35302 |
| Design/Message | OBSCURE |
| Brand | Xstamper |