Stamps
Availability
Brand
Size
Material
Type
Length
Height
Color
Price
Related Products
Blue ink ENTERED Title Stamp is pre-inked for 100,000 impressions and re-inkable for 100,000 more, again and again. Patented cellular inking process delivers clean, consistent impressions. Retractable frame keeps stamp surface away from desktop until ready to use. Impression size is 1/2" x 1-5/8". Pre-inked stamp contains a high percentage of recycled material.
Red ink E-MAILED Title Stamp with a window below the message is pre-inked for 100,000 impressions and re-inkable for 100,000 more, again and again. Patented cellular inking process delivers clean, consistent impressions. Retractable frame keeps stamp surface away from desktop until ready to use. Impression size is 1/2" x 1-5/8". Pre-inked stamp contains a high percentage of recycled material.
Self-inking automatic number stamp operates consecutive, duplicates, triplicate or repeat. Tough metal frame withstands even the most demanding workload. Plastic handle is comfortable and durable. Number stamp features seven-action automatic advance, Type size 1 and black ink.
Professional date stamp is designed to keep pace with an active office. Heavy-duty dater imprints the date after one of 12 popular phrases: Answered, Backordered, Cancelled, Billed, Received, Charged, Checked, Delivered, Entered, Paid, Shipped and Faxed. Four bands produce 10 years of dates. Date band cover ensures your fingers remain clean. Impression size is 3/8" x 2-1/4". Stamp delivers 10,000 impressions. The frame is made of steel.
Accustamp 2 Shutter Stamp features Microban and a unique soft-touch grip for easy stamping. Microban antimicrobial protection works continuously to inhibit the growth of microbes, such as stain-causing and odor-causing bacteria. The textured grip on the ergonomically designed handle is made of rubber for your comfort. The frame is made of a sturdy plastic. To protect your stamp, a unique dust cover automatically opens and closes while stamping. For easy identification of your two-color stamp, the frame also includes dual-title labeling that reads RECEIVED in blue with a red icon on the ...