Stamps
Availability
Brand
Length
Type
Color
Price
Related Products
Blue ink ENTERED Title Stamp is pre-inked for 100,000 impressions and re-inkable for 100,000 more, again and again. Patented cellular inking process delivers clean, consistent impressions. Retractable frame keeps stamp surface away from desktop until ready to use. Impression size is 1/2" x 1-5/8". Pre-inked stamp contains a high percentage of recycled material.
Red ink E-MAILED Title Stamp with a window below the message is pre-inked for 100,000 impressions and re-inkable for 100,000 more, again and again. Patented cellular inking process delivers clean, consistent impressions. Retractable frame keeps stamp surface away from desktop until ready to use. Impression size is 1/2" x 1-5/8". Pre-inked stamp contains a high percentage of recycled material.
Accustamp 2 Shutter Stamp features Microban and a unique soft-touch grip for easy stamping. Microban antimicrobial protection works continuously to inhibit the growth of microbes, such as stain-causing and odor-causing bacteria. The textured grip on the ergonomically designed handle is made of rubber for your comfort. The frame is made of a sturdy plastic. To protect your stamp, a unique dust cover automatically opens and closes while stamping. For easy identification of your two-color stamp, the frame also includes dual-title labeling that reads RECEIVED in blue with a red icon on the ...
Just turn the dial for easy selection of common phrases and date. Six-year band. Includes twelve common phrases: Answered, cancelled, paid, shipped, entered, completed, void, billed, received, delivered, filed and approved. Stamp Type: Message Dater Ink Types: Conventional Impression Width: 1-1/2" Impression Height: 1/8" Message(s): ANSWERED; CANCELLED; PAID; SHIPPED; ENTERED; COMPLETED; VOID; BILLED; RECEIVED; DELIVERED; FILED; APPROVED Larger Quantity Quotes Available. Please call 1-888-978-7759.
ENTERED Title Stamp prints two colors simultaneously and is pre-inked for 100,000 impressions. Each re-inking provides another 100,000 impressions. Patented cellular inking process delivers clean, consistent impressions. Impression size is 1/2" x 1-5/8". Spring-activated, retractable stamping surface keeps work area clean. Pre-inked stamp is made from high-impact polymers for years of trouble-free use and contains a high percentage of recycled material.