Pilot® Precise P-500 Gel Rollerball Pen, Extra Fine, 0.5mm, Red Barrel/Ink, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
Gel roller pens have a distinctive two-tone barrel design, ribbed grip and precise point. Each pen delivers smooth writing with waterproof, acid-free, and smear-proof gel ink. Ink color matches barrel and cap accents. Water Proof/Smear Proof Ink/Acid-Free Ink/Rubber Grip.
PRICE
$27.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | Dozen |
| Point Size | 0.5 mm |
Product Details
| Type | Pen |
| Style | Rollerball Pen |
| Point Type | Extra Fine |
| Package Quantity | 12/Pack |
| Description | Precise P-500 Gel Rollerball Pen |
| Refillable | No |
| Manufacturers Part Number | PIL38602 |
| Barrel Color Family | Red |
| Retractable | No |
| Ink Color Family | Red |
| Brand | Pilot |