Pilot® Neo-Gel Rolling Ball Pen, Non-Refillable, Clear Barrel, 0.7mm, Black Ink, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
Gel ink in the Neo-Gel makes writing a pleasure. The ribbed finger grip affords comfort and control. Water-resistant, fade-resistant and smear-proof ink makes a long-lasting impressing. The futuristic, stylish look of Neo-Gel will appeal to everyone from students to office workers. Acid-free gel ink won't smear, run or fade. Non-refillable. Water Proof/Fade Resistant/Smear Proof Ink/Acid-Free Ink.
PRICE
$17.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | Dozen |
| Point Size | 0.7 mm |
Product Details
| Type | Pen |
| Style | Rollerball Pen |
| Point Type | Fine |
| Package Quantity | 12/Pack |
| Description | Neo-Gel Rolling Ball Pen |
| Refillable | No |
| Manufacturers Part Number | PIL14001 |
| Barrel Color Family | Clear |
| Retractable | Yes |
| Ink Color Family | Black |
| Brand | Pilot |