Pilot® Precise V5 RT Rolling Ball Refill, Extra Fine, Blue Ink, 2/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Refill is designed for use with the Pilot Precise V RT rolling ball pen. Refill offers a retractable, sleek design and patented Needlepoint Technology. Unique liquid ink formula is airplane-safe.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$3.13
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 2 Pack |
| Point Size | 0.5 mm |
Product Details
| Style | Rollerball Pen |
| Type | Pen |
| Point Type | Extra Fine |
| Package Quantity | 2/Pack |
| Description | Precise V5 RT Rolling Ball Refill |
| Refillable | Yes |
| Manufacturers Part Number | PIL77274 |
| Barrel Color Family | Clear |
| Ink Color Family | Blue |
| Brand | Pilot |