Pilot® V Ball RT Rolling Ball Retractable Pen, Extra Fine, 0.5mm, Black Barrel/Ink - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Rolling ball pen features an innovative, retractable design with contemporary barrel. Advance ink feed system provides smooth, skip-free writing with airplane-safe ink. Dimpled rubber grip offers writing comfort. Rolling ball pen is refillable. Airplane Safe/Rubber Grip/Skip-Free/Comfort Grip. Pack of 12.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$37.80 Sold in packages of 12 / $3.15 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 1 |
| Point Size | 0.5 mm |
Product Details
| Type | Pen |
| Style | Rollerball Pen |
| Point Sub Type | Extra Fine |
| Point Type | Fine |
| Description | V Ball RT Rolling Ball Pen |
| Package Quantity | 12 |
| Refillable | Yes |
| Manufacturers Part Number | PIL26106 |
| Retractable | Yes |
| Barrel Color Family | Black |
| Ink Color Family | Black |
| Brand | Pilot |