Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pilot

Model # :WBB2353374

MPN #: 26095

Pilot® Precise V5RT Retractable Roller Ball Pen, 0.5mm, Assorted Ink/Barrel, 7/Pack

Product Description
Unique liquid ink formula maintains consistent flowing strokes from first word to last. Advanced ink feed system and Patented Precision Point Technology delivers smooth, skip-free writing. Retracting mechanism makes this pen airplane safe, protecting pockets and purses. Refillable.

PRICE
$22.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Point Size0.5 mm

Product Details

TypePen
ErasableNo
StyleRollerball Pen
Point TypeExtra Fine
DescriptionPrecise V5 RT Rollerball Pen
Package Quantity7/Pack
RefillableNo
Manufacturers Part Number26095
RetractableYes
Barrel Color FamilyAssorted
Tip TypePrecision-Point Needle
Ink Color FamilyAssorted
BrandPilot