- Free machining brass
- Diamond knurl
- Precision machined finish
Precision Brass Thumb Screw - 1/4-20 - 1" Thread - 1/2" Head Dia. - 3/16" Head H - Pkg of 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$42.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Length | 1 in |
| Size | 1/4-20 |
| Head Height | 3/16 in |
| Unit of Measurement | Inch (Imperial) |
| Head Diameter | 1/2 in |
Product Details
| Country of Origin | Made In USA |
| Material | Brass |
| Package Quantity | 10 |
| Manufacturers Part Number | 5171 |
| Knurling | Diamond |
| Brand | Morton Machine Works |