- Free machining brass
- Diamond knurl
- Precision machined finish
- Shoulder provides an excellent bearing surface
Precision Brass Thumb Screw w/ Shoulder - #4-40 - 1/4" Thread - 3/8" Head Dia. - Pkg of 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$23.75
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shoulder Length | 3/32" |
| Size | #4-40 |
| Head Length | 3/32 in |
| Shoulder Diameter | 1/4 in |
| Thread Length | 1/4 in |
| Unit of Measurement | Inch (Imperial) |
| Head Diameter | 3/8 in |
Product Details
| Country of Origin | Made In USA |
| Material | Brass |
| Package Quantity | 10 |
| Manufacturers Part Number | 5180 |
| Knurling | Diamond |
| Brand | Morton Machine Works |