Compression Spring - 0.24 O.D. x .022 Wire Dia. - 302 SS - Plain - USA - Pkg of 5 - Gardner 36290GS
Write a Review
|
Questions & Answers (0)
Product Description
Gardner Spring 36290GS Compression Spring - 0.24 OD x 0.022 x 0.313 Stainless Steel - Pkg of 5
For demanding applications where reliability is essential. Comprehensive selection of sizes in Music Wire and Type 302 Stainless Steel manufactured to rigid standards under strict tolerances. Music Wire parts are Zinc Plated, Stainless Steel plain; ends are closed and ground. High Carbon Steel Music Wire (ASTM A228) parts are able to be cycled repeatedly and can operate at up to 250°F. Type 302 Stainless Steel springs (AISI 302, ASTM A313) offer greater corrosion resistance and perform well at up to 500°F.
For demanding applications where reliability is essential. Comprehensive selection of sizes in Music Wire and Type 302 Stainless Steel manufactured to rigid standards under strict tolerances. Music Wire parts are Zinc Plated, Stainless Steel plain; ends are closed and ground. High Carbon Steel Music Wire (ASTM A228) parts are able to be cycled repeatedly and can operate at up to 250°F. Type 302 Stainless Steel springs (AISI 302, ASTM A313) offer greater corrosion resistance and perform well at up to 500°F.
PRICE
$9.80
9
9
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Solid Height | 0.097 in |
| Load @ Solid Weight | 2.824 lbs |
| Rate | 12.261 lbs |
| Wire Diameter | 0.022 in |
| Diameter | 0.24 in |
| Free Length | 0.313 in |
Product Details
| Fits Hole | 0.25 |
| Country of Origin | Made in USA |
| Finish | Plain |
| Material | 302 Stainless Steel |
| Package Quantity | 5 |
| Manufacturers Part Number | 36290GS |
| Ends | Closed & Ground |
| Brand | Gardner Spring |
Compliance & Certifications
| Certifications | AISI 302, ASTM A313 |