Compression Spring - 0.25 OD x .0286 Wire Dia. - MBHD - Zinc - USA - Pkg of 12 - Gardner C11C
Write a Review
|
Questions & Answers (0)
Product Description
Gardner Spring C11C Compression Spring - 0.25 OD x 0.0286 x 2 , 4.86 Rate - Pkg of 12
Utility Compression Springs are perfect for light duty, general purpose applications and as replacement parts. Parts are made from High Carbon Hard Drawn Steel (MBHD) and are Zinc Plated. Utility compression springs are manufactured in accord with ASTM A227 quality standards.
Utility Compression Springs are perfect for light duty, general purpose applications and as replacement parts. Parts are made from High Carbon Hard Drawn Steel (MBHD) and are Zinc Plated. Utility compression springs are manufactured in accord with ASTM A227 quality standards.
PRICE
$15.25
5
5
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Solid Height | 0.58 in |
| Load @ Solid Weight | 6.900 lbs |
| Rate | 4.860 lbs |
| Wire Diameter | 0.0286 in |
| Diameter | 0.25 in |
| Free Length | 2 in |
Product Details
| Country of Origin | Made in USA |
| Finish | Zinc Plated |
| Material | MBHD (High Carbon Drawn Steel) |
| Package Quantity | 12 |
| Manufacturers Part Number | C11C |
| Ends | Closed |
| Brand | Gardner Spring |
Compliance & Certifications
| Certifications | ASTM A227 |