Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2187494

MPN #: PR205075G

Thermo Scientific Precision High-Performance Incubator, Gravity Convection, 11.2 Cu. Ft.

Product Description
Thermo Scientific™ Precision High-Performance Incubators with Advanced Microprocessor Controls are ideal for applications requiring excellent temperature distribution or gentle sample heating between 5°C above ambient to 65°C.

Features
  • Uniform heating, precise temperature control and fast drying
  • Blower circulates heated air in a horizontal airflow pattern for efficient heat distribution with tight temperature tolerances of up to ±0.5°C
  • Gravity convection offers gentle drying with heat-generated convection to move the air vertically through the chamber to heat samples
  • 6 shelves are supplied with the incubator. A total of 36 shelves can fit in the incubator (18 per side). Additional shelf (Model # AY2076X1) sold separately.

Advanced Microprocessor PID Controls
  • Sophisticated microprocessor PID controls with easy-to-view digital LED readout
  • Temperature is displayed on large, three-character screen; can be easily set from 5°C above ambient to up to 75°C (depending on model) in 0.1°C increments using touch-sensitive arrow keys
  • Fixed setpoints on control panel eliminate need for tuning
  • Offset feature enables easy calibration

Built-In Safety
  • Built-in safety back-up maintains control at 3°C above setpoint if primary heater control fails
  • Visual alarm indicates when temperature exceeds 3°C setpoint

Robust Construction
  • Inner glass door permits viewing of samples without disturbing chamber environment in 317L unit
  • Silicone gasket on outer door and 7.6cm (3in.)-thick fiberglass insulation prevents heat loss, for high temperature uniformity
  • Circuit breaker protects against power surges
  • Durable, enamel-coated steel exterior
  • Low-watt density heater elements are designed for long life
  • Internal electrical outlet allows operation of a shaker, stirrer or other lab apparatus
  • Double-door design

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$9,799.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight215 lbs
Exterior Dimensions40"W x 25"D x 35"H
Inside Dimensions25"H x 37"W x 21"D

Product Details

TypeIncubators
ColorLight Gray
Amperage3.8 A
Hertz60 Hz
ConvectionGravity Convection
For Use WithShelf Kit AY2076X1
Temperature RangeAmbient +5 to 65 °C
Capacity11.2 FT³ ft³
Voltage120 V
Number of Doors2
Number of Shelves6
MaterialStainless Steel Interior, Enamel Coated Steel Exterior
ControllerMicroprocessor, PID
DescriptionPrecision High Performance Incubator
Watts450 W
Manufacturers Part NumberPR205075G
Shelf MaterialStainless Steel
BrandThermo Scientific
Digital/AnalogDigital

Warranty

Warranty1YR yr

Compliance & Certifications

CertificationsUL/cUL Listed