Benchmark Scientific Incu-Shaker CO2 Mini Incubator w/Non-Slip Rubber Mat Platform, 120V, 350W
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for the culturing of non-adherent cells, the Incu-Shaker CO2 Mini combines a precision CO2 incubation chamber with an integral orbital shaker, providing the optimum conditions for suspension cell culture.
With our unique and proprietary heat distribution technology, the incubator provides the highest levels of temperature accuracy with minimal fluctuation (within 0.1°C). The six-side heating system in combination with a low speed internal fan uniformly spreads air throughout the stainless steel chamber (without air exchange from the external environment). For applications requiring solely gravity convection, this internal fan can be disabled, significantly reducing the concern of sample to sample contamination.
A beltless motor drive provides a horizontally circular shaking motion at a consistent 19mm orbit. The included platform (9-1/2 x 11-1/2 in.) can be used for low speed shaking of a variety of laboratory vessels, including Erlenmeyer flasks, culture plates and media bottles. For high speed mixing, a patented MAGic Clamp platform is available that allows for magnetic attachment of flask clamps and tube racks. Precise monitoring over CO2 with dual beam IR sensor
With our unique and proprietary heat distribution technology, the incubator provides the highest levels of temperature accuracy with minimal fluctuation (within 0.1°C). The six-side heating system in combination with a low speed internal fan uniformly spreads air throughout the stainless steel chamber (without air exchange from the external environment). For applications requiring solely gravity convection, this internal fan can be disabled, significantly reducing the concern of sample to sample contamination.
A beltless motor drive provides a horizontally circular shaking motion at a consistent 19mm orbit. The included platform (9-1/2 x 11-1/2 in.) can be used for low speed shaking of a variety of laboratory vessels, including Erlenmeyer flasks, culture plates and media bottles. For high speed mixing, a patented MAGic Clamp platform is available that allows for magnetic attachment of flask clamps and tube racks. Precise monitoring over CO2 with dual beam IR sensor
PRICE
$9,689.09
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 90 lbs |
| Exterior Dimensions | 16-1/2"W x 18-5/16"D x 21-13/16"H |
Product Details
| Type | Incubator with Non Slip Rubber Mat |
| Color | White |
| Hertz | 60 Hz |
| Convection | CO2 Shaking Incubator |
| Temperature Range | Ambient +5 to 60 |
| Capacity | 46 |
| Voltage | 120 V |
| Number of Shelves | 4 |
| Material | Stainless Steel |
| Watts | 350 W |
| Manufacturers Part Number | H3501 |
| Sensor | IR Sensor |
| Brand | Benchmark Scientific |
| Digital/Analog | Digital |