- 12 speeds from 30 to 2,000 rpm.
- 7.5 hp motor runs on 220-volt 3-phase power.
- No assembly required.
- Factory-installed Mitutoyo DRO (digital readout) helps you make precise cuts.
- Precision ground and hardened ways will withstand years of use in any metalworking shop.
- 5/8" square indexing tool post.
- Collar system lets you set stops for repeat parts.
- This is a gap lathe, so you can remove a section of the slide to fit a slightly larger diameter.
- Full cast iron base, integrated into the mainframe, makes this one of the most rigid lathes on the market.
- Comes standard with:
- 3-jaw chuck.
- Headstock chuck guard with automatic safety switch.
- Steady rest and follow rest.
- Emergency foot brake.
- Flood coolant system (with backsplash guard) to prolong machine life.
- Halogen work light.
- Covered by a 1-year parts warranty.
- Replacement parts are in stock at our Wisconsin headquarters for fast shipping.
- Lifetime technical support by phone means that you can call our team of experienced metalworkers whenever you have questions or need project advice.
Baileigh Industrial Precision Lathe, 7.5 HP, 3 Phase, 220V, PL-1640
Write a Review
|
Questions & Answers (0)
Product Description
The perfect combination of size and power, this precision lathe includes a Mitutoyo DRO, a collar stop system, and a heavy cast iron base to ensure accuracy.
PRICE
$33,279.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 |
| Width | 42 in |
| Height | 50 in |
| Weight Capacity | 4400 lbs |
| Distance Between Centers | 40 in |
| Spindle Bore | 2-1/16 in |
| Compound Slide Travel | 4.75 in |
| Max Lift of Beam | 2.5 in |
| Swing Over Bed | 16 in |
| Cross Slide Travel | 9 in |
Product Details
| No Load Speed | 3600 RPM |
| Spindle Mount | MT6 |
| Style | Lathe |
| Motor Voltage | 220 V |
| Country of Origin | Import |
| DRO | Mititoyo |
| Phase | 3 |
| Manufacturers Part Number | BA9-1006140 |
| Motor Horsepower | 7-1/2 HP |
| Collet Closer | No |
| Brand | Baileigh Industrial |