Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169423

MPN #: BA9-1228215

Baileigh Industrial® PL-1022VS-V2 Bench Top Lathe with Mitutoyo® DRO, 1 HP, 110V

Product Description
With a base constructed from 100% cast iron, this precision engine lathe for sale holds exacting tolerances under the most demanding work conditions. It includes a factory-installed Mitutoyo® DRO.

Built from quality components, like ground and hardened ways, this variable-speed benchtop lathe will last for many years. It comes standard with a DRO, 2 chucks, and a steady rest.

Features:
  • This benchtop metal lathe is recommended for small machine shops
  • 50 to 2,000 rpm adjustable speed
  • Digital readout (DRO) for turning speed
  • Powerful 110-volt 1 hp motor can run wherever you have a standard outlet
  • Capable of making both metric and standard threads
  • Steady rest and follow rest minimize shaft wobbling and maintain high accuracy
  • Includes 3-jaw and 4-jaw chucks to hold both square and rounded materials
  • Standard tool post screws and unscrews to accept tooling
  • Covered by a 1-year parts warranty
  • Replacement parts kept in stock at our Wisconsin headquarters for fast shipping
  • You can count on lifetime technical support by phone from our in-house team of metalworking experts


PRICE
$5,439.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width44 in
Height28 in
Weight405 lbs
Distance Between Centers22 in
Spindle Bore13/16 in
Swing Over Bed10 in

Product Details

Style TypeVariable Speed Lathe
StyleVariable Speed
Motor Voltage110 V
DROMitutoyo
Phase1
Manufacturers Part NumberBA9-1228215
Motor Horsepower1 HP
Collet CloserNo
Taper AttachmentNo
Range of Threads per Inch8 - 56 in
BrandBaileigh Industrial