Precision® Stainless Steel Round Open Top Imprinted Recycling Can, 25 Gallon
Write a Review
|
Questions & Answers (0)
Product Description
Elevate the look of any space while encouraging proper recycling practices with this 25-gallon open-top recycler. Constructed from stainless and powder-coated steel for an attractive, hygienic and easily-maintained surface, this container features a 12" diameter opening for easy access as well as a bottom-mounted rubber base ring to keep the unit in place, preventing tipping and protecting floors.
PRICE
$535.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/2 in |
| Depth | 15-1/2 in |
| Height | 34 in |
| Weight | 28 lbs |
Product Details
| Type | Decorative Recycling Can |
| Liner Material | Galvanized |
| Number of Openings | 1 |
| Color | Stainless |
| Series | Precision |
| Lid | Yes |
| Capacity | 25 gal |
| Lid Type | Flat Open Lid |
| Material | Stainless Steel |
| Manufacturers Part Number | 78182999 |
| Indoor/Outdoor | Indoor |
| Accepted Materials | Mixed Recyclables |
| Percent Post Consumer Recycled Content | 15 |
| Container Markings | Recycle Logo |
| Shape | Round |
| Brand | Commercial Zone |