Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Commercial Zone

Model # :WBB3139929

MPN #: 783929

Commercial Zone® Precision Series Trash Container w/ Open Top Lid, 15 Gal Cap., Stainless Steel

Product Description
Save space and elevate your environment with the half-moon stainless steel waste receptacle. Available in 8- and 15-gallon capacities, this receptacle fits well next to desks and elevators or within lobbies. The bottom-mounted rubber base ring keeps this unit in place, preventing tipping and protecting floors.

Features:
  • Product dimensions: 18-1/4"W x 30"H x 9-1/4"D, 20 lbs
  • Indoor solution, perfect for any business
  • Constructed from recycled heavy gauge 304-grade stainless steel; it won't easily rust and its hygienic surface has no pores that harbor dirt or bacteria for an extremely long service-life and a clean, elegant look
  • Material is easy to maintain and clean, saving you time and hassle
  • Open-top with wide opening for convenient disposal
  • Includes galvanized liner with handle for easy trash removal and hassle-free maintenance
  • Bottom-mounted rubber base ring keeps this unit in place, helps prevent tipping, and protects floors
  • 100% recyclable after use


PRICE
$425.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/4 in
Depth9-1/4 in
Height30 in
Weight20 lbs

Product Details

Assembly RequiredNo
TypeDecorative Trash Can
Liner MaterialSteel
ColorSilver
SeriesPrecision
Lid Color FamilySilver
Opening6"W x 14-1/2"H
LidNo
Capacity15 gal
Lid TypeOpen
MaterialStainless Steel
Manufacturers Part Number783929
Indoor/OutdoorIndoor
ShapeHalf Round
BrandCommercial Zone