simplehuman® Butterfly Step Can - 12 Gallon Brushed SS
|
Questions & Answers (0)
Product Description
The simplehuman butterfly step can has an innovative butterfly lid design that opens from the center for maximum clearance under low countertops. The slim, space-efficient shape makes the most of tight spaces. The strong steel pedal and patented lid shox technology ensure the can will function smoothly and quietly for years.
PRICE
$180.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-2/5 in |
| Depth | 23-3/10 in |
| Height | 26 in |
| Weight | 20.2 lbs |
Product Details
| Type | Step On Trash Can |
| Color | Silver |
| Lid | Yes |
| Capacity | 12 gal |
| Lid Type | Butterfly Lid |
| Finish | Brushed |
| Material | Stainless Steel |
| Manufacturers Part Number | CW1897 |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Simplehuman |