Vue-T-Ful® Windshield Service Center, Black
Write a Review
|
Questions & Answers (0)
Product Description
Increase your labor efficiencies and improve the customer experience with the patented Vue-T-Ful® Windshield Service Center. This system can be mounted on a pole or column and features a clear window over the towel cover door to let you know when your towel supply is ready to be replenished. The snap-lock cover door keeps towels protected while the removable 2 ½ gallon water bucket with squeegee press removes excess water from squeegee prior to use.
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-3/4 in |
| Depth | 9-1/2 in |
| Height | 36-1/2 in |
Product Details
| Type | Windshield Service Center |
| Color | Black |
| Capacity | 2-1/2 gal |
| Includes | (1) Towel Dispenser, (1) Squeegee, (1) Graphic Sign |
| Made in the USA | Yes |
| Material | Plastic |
| Manufacturers Part Number | 750701 |
| Percent Post Consumer Recycled Content | 25 Percent |
| Brand | Commercial Zone |
Compliance & Certifications
| Environmentally Friendly | Yes |