Knurled Head
Material
Price
Precision Thumb Screw w/ Shoulder - #8-32 - 5/8" Thread - 1/2" Head Dia. - Steel - Pkg of 5
Package Quantity
5
Size
#8-32
Thread Length
5/8 in
Head Diameter
1/2 in
Precision Brass Thumb Screw - 1/4-20 - 1" Thread - 1/2" Head Dia. - 3/16" Head H - Pkg of 10
Package Quantity
10
Size
1/4-20
Thread Length
1 in
Head Diameter
1/2 in
Knurled Thumb Screw w/ Shoulder - M5 x 0.8 - 8mm Thread - 20mm Head Dia. - 11.5mm Head H - Pkg of 5
Package Quantity
5
Size
M5 x 0.8
Thread Length
8mm in
Head Diameter
20mm in
Knurled Thumb Screw w/ Shoulder - 1/4-20 - 5/16" Thread - 1" Head Dia. - 5/8" Head H
Package Quantity
1
Size
1/4-20
Thread Length
5/16 in
Head Diameter
1 in
Narrow Head Thumb Screw - M4 x 0.7 - 25mm Thread - 4.8mm Head Dia. - 9.5mm Head H - SS - Pkg of 5
Package Quantity
5
Size
M4 x 0.7
Thread Length
25mm in
Head Diameter
4.8mm in
Precision Thumb Screw w/ Shoulder - #8-32 - 5/16" Thread - 1/2" Head Dia. - Stainless - Pkg of 5
Package Quantity
5
Size
#8-32
Thread Length
5/16 in
Head Diameter
1/2 in