Model # :WBB60950
MPN #: E4002
NMC Precoiled & Strap-On Pipe Marker, Air, Fits 4-5/8" - 5-7/8" Pipe Dia., Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRECOILED AND STRAP-ON PIPE MARKERS FOR 4-5/8" - 5-7/8" PIPE DIAMETERS
Air - White on Blue
Strap-on pipe markers are great for use on wet, oily, cold and dusty pipes where pressure sensitive vinyl markers won't hold. These precoiled pipe markers fit on pipe diameters from 4-5/8" to 5-7/8". Color coded safety markers prevent injury by providing warnings for specific hazards. Safety pipe markers can be easily removed and reapplied to other areas. Pre-coiled pipe markers allow 360° visibility for both indoor and outdoor environments. Markers are 12"W with 1-1/4"H letters. Safety pipe markers help conform to ANSI A13.1996 standards for pipe identification.
Air - White on Blue
Strap-on pipe markers are great for use on wet, oily, cold and dusty pipes where pressure sensitive vinyl markers won't hold. These precoiled pipe markers fit on pipe diameters from 4-5/8" to 5-7/8". Color coded safety markers prevent injury by providing warnings for specific hazards. Safety pipe markers can be easily removed and reapplied to other areas. Pre-coiled pipe markers allow 360° visibility for both indoor and outdoor environments. Markers are 12"W with 1-1/4"H letters. Safety pipe markers help conform to ANSI A13.1996 standards for pipe identification.
PRICE
$21.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 5-7/8 in |
| Fits Pipe OD | 4-5/8" - 5-7/8" |
Product Details
| Style | Precoiled and Strap-on |
| Package Quantity | 1 |
| Description | Air & Ducts |
| Color | Blue |
| Manufacturers Part Number | E4002 |
| Text | Air |