Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB60731

MPN #: C1173G

NMC™ Pressure Sensitive Pipe Marker, Nitrogen, 7"W x 1-1/8"H, Pack of 25

Product Description
PRESSURE SENSITIVE VINYL PIPE MARKERS
Nitrogen - Green
Pressure sensitive vinyl pipe markers are an economical solution. All pipe markers meet ANSI standard A13.1 1996. Vinyl pipe markers withstand temperatures from -40°F to 250°F. Adhesive vinyl attaches directly to the pipe to provide plumbing safety warnings. Sold 25 per pack. Measures 1 1/8" x 7"

PRICE
$28.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Height1-1/8 in
Fits Pipe ODOver 1-1/8"

Product Details

StyleSelf-Adhesive
TypePressure Sensitive
MaterialVinyl
Package Quantity25
DescriptionGases
ColorGreen
Manufacturers Part NumberC1173G
TextNitrogen