Model # :WBB60987
MPN #: D4002
NMC Precoiled & Strap-On Pipe Marker, Air, Fits 3-3/8" - 4-1/2" Pipe Dia., Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRECOILED AND STRAP-ON PIPE MARKERS FOR 8"-10" PIPE DIAMETERS
Air - White on Blue
These precoiled pipe markers are ideal for use on wet, oily, cold and dusty pipes where pressure sensitive vinyl markers won't hold. Pipe markers fit on pipe diameters from 8" to 10". Color coded safety markers prevent injury by providing warnings for specific hazards. Safety pipe markers can be easily removed and reapplied to other areas. Pre-coiled pipe markers allow 360° visibility for both indoor and outdoor environments. Pipe markers are 24"W with 2-1/2"H letters. Safety pipe markers help conform to ANSI A13.1996 standards for pipe identification.
Air - White on Blue
These precoiled pipe markers are ideal for use on wet, oily, cold and dusty pipes where pressure sensitive vinyl markers won't hold. Pipe markers fit on pipe diameters from 8" to 10". Color coded safety markers prevent injury by providing warnings for specific hazards. Safety pipe markers can be easily removed and reapplied to other areas. Pre-coiled pipe markers allow 360° visibility for both indoor and outdoor environments. Pipe markers are 24"W with 2-1/2"H letters. Safety pipe markers help conform to ANSI A13.1996 standards for pipe identification.
PRICE
$20.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 4-1/2 in |
| Fits Pipe OD | 3-3/8" - 4-1/2" |
Product Details
| Style | Precoiled and Strap-on |
| Package Quantity | 1 |
| Description | Air & Ducts |
| Color | Blue |
| Manufacturers Part Number | D4002 |
| Text | Air |