Model # :WBB61131
MPN #: D4011
NMC Precoiled & Strap-On Pipe Marker, Carbon Dioxide, Fits 3-3/8" - 4-1/2" Pipe Dia.
Write a Review
|
Questions & Answers (0)
Product Description
PRECOILED AND STRAP-ON PIPE MARKERS FOR 3-3/8" - 4-1/2" PIPE DIAMETERS
Carbon Dioxide - Black on Yellow
Safety pipe markers are great for use on wet, oily, cold and dusty pipes where pressure sensitive vinyl markers won't hold. Precoiled markers fit on pipe diameters from 3-3/8" to 4-1/2". These color coded safety markers prevent injury by providing warnings for specific hazards. Safety pipe markers can be easily removed and reapplied to other areas. Pre-coiled pipe markers allow 360° visibility for both indoor and outdoor environments. Markers are 12"W with 1-1/4"H letters. Safety pipe markers help conform to ANSI A13.1996 standards for pipe identification.
Carbon Dioxide - Black on Yellow
Safety pipe markers are great for use on wet, oily, cold and dusty pipes where pressure sensitive vinyl markers won't hold. Precoiled markers fit on pipe diameters from 3-3/8" to 4-1/2". These color coded safety markers prevent injury by providing warnings for specific hazards. Safety pipe markers can be easily removed and reapplied to other areas. Pre-coiled pipe markers allow 360° visibility for both indoor and outdoor environments. Markers are 12"W with 1-1/4"H letters. Safety pipe markers help conform to ANSI A13.1996 standards for pipe identification.
PRICE
$20.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 4-1/2 in |
| Fits Pipe OD | 3-3/8" - 4-1/2" |
Product Details
| Style | Precoiled and Strap-on |
| Package Quantity | 1 |
| Description | Gases |
| Color | Yellow |
| Manufacturers Part Number | D4011 |
| Text | Carbon Dioxide |